Burkle 5305-1100 Small iCompact Industrial Liquid Vacuum Sampler, Stainless Steel, Complete Kit; 250 mL

Representative image only.

Burkle 5305-1100 Small iCompact Industrial Liquid Vacuum Sampler, Stainless Steel, Complete Kit; 250 mL

Burkle | Mfr: 5305-1100| Item: 0604099

Durable vacuum-operated liquid sample collection

$1,745.97CAD / Each

$1,745.97CAD / Each

Buy It Together

Current Item

Burkle 5305-1100 Small iCompact Industrial Liquid Vacuum Sampler, Stainless Steel, Complete Kit; 250 mL
Burkle 5305-1100 Small iCompact Industrial Liquid Vacuum Sampler, Stainless Steel, Complete Kit; 250 mL
0604099

$1,745.97CAD / Each
+ =
Total Price 1789.58 ADD 2 ITEMS TO CART
Product Description

Includes

Sampler with frame, 500-mL glass sampler bottle, electrically conductive PA suction tube, hose weight, clamping screw, earthing cable 2 m, hose cutter, 20 seal-it bottle seals

Key Features

  • Reach narrow, less-accessible areas with the small-diameter hose Avoid contamination with the easily replaceable suction hose and sample bottle No-hassle maintenance-free sampler
  • 15 month warranty

More About this Item

These rugged vacuum samplers are ideal for sampling liquids and filling liquids from a maximum suction depth of 5 m. While sampling, the liquid only comes in contact with suction hose and sample bottle. Avoiding cross-contamination and ensure the authenticity of the sample. The suction hose can quickly and easily be changed as necessary. Built-in venting valve which features fill level control, automatic return flow, and overfill protection.
The aluminum sampler (model 06040-99) is ideal for sampling solvents and flammable liquids in explosion categories IIA, IIB, and IIC. This model comes with an earthing cable and electrically conductive tubing for sampling of these liquids. This sampler can be used with sample bottles 06041-29 or 06041-30 and suction tube 06040-98.
The polypropylene sampler (model 06040-97) is ideal for general liquid sampling of weak acids, alkalis, detergents, and chemical baths. This sampler can be used with the 06040-16 sampling bottle and 06040-98 suction hose.

15 Month Warranty
Specifications
  • Suction Lift (ft)16.4
  • Suction Lift (m)5
  • Wetted MaterialsPA suction hose, glass sample bottle, EPDM head gasket, and nickel-plated brass hose weight
  • Tube OD, Inlet (in)5/16
  • Duty Cycle IntermittentYes
  • Max Temperature (° F)140
  • Max Temperature (° C)60
  • DescriptionSmall industrial liquid vaccum sampler, SS, complete kit; 250 mL
  • Warranty15 month
Reviews
Q&A