Burkle 5314-0050 Sample Bottle, Glass, GL45 cap, Transparent; 500 mL

Representative image only.

Burkle 5314-0050 Sample Bottle, Glass, GL45 cap, Transparent; 500 mL

Burkle | Mfr: 5314-0050| Item: 0604129

Accessories for the vacuum-operated liquid sample collection

$37.13CAD / Each

$37.13CAD / Each
Product Description

Key Features

  • Reach narrow, less-accessible areas with the small-diameter hose
  • Avoid contamination with the easily replaceable suction hose and sample bottle
  • 15 month warranty

More About this Item

These accessories are suitable for use with the Bürkle industrial vacuum pumps for sealed liquid sampling.
The aluminum sampler (model 06040-99) is ideal for sampling solvents and flammable liquids in explosion categories IIA, IIB, and IIC. This model comes with an earthing cable and electrically conductive tubing for sampling of these liquids. This sampler can be used with sampling bottles 06041-29 or 06041-30 and suction tube 06040-98.
The polypropylene sampler (model 06040-97) is ideal for general liquid sampling of weak acids, alkalis, detergents, and chemical baths. This sampler can be used sampling bottle 06040-16 and suction hose 06040-98.

15 Month Warranty
Specifications
  • Capacity (mL)500
  • MaterialGlass
  • Cap / Stopper SizeGL45
  • Cap ColorBlue
  • DescriptionSample Bottle, Glass, GL45 cap, Transparent; 500 mL
  • Warranty15 month
Reviews
Q&A