Bud Industries PN-1327-DG Enclosure with dark gray ABS body and cover; 4.76" x 6.73" x 3.15"

Representative image only.

Bud Industries PN-1327-DG Enclosure with dark gray ABS body and cover; 4.76" x 6.73" x 3.15"

Bud Industries | Mfr: PN-1327-DG| Item: 9450132

Ideal for PCB enclosures, junction boxes and other applications in electrical, process, and control industries

$34.92CAD / Each

$34.92CAD / Each

Buy It Together

Current Item

Bud Industries PN-1327-DG Enclosure with dark gray ABS body and cover; 4.76" x 6.73" x 3.15"
Bud Industries PN-1327-DG Enclosure with dark gray ABS body and cover; 4.76" x 6.73" x 3.15"
9450132

$34.92CAD / Each
+ =
Total Price 41.99 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Designed to IP65 of IEC 529 and NEMA 4X specifications
  • Wall mounting holes and cover attaching screws are outside the sealing area thus preventing ingress of moisture and dust
  • Cover screws are M-4 stainless steel, non-magnetic and fasten into threaded brass inserts
  • 1 year warranty

More About this Item

These Polycarbonate and high-impact ABS molded enclosures meet NEMA 4X specifications and are. Available in a variety of sizes, these molded enclosures are offered in. Light gray polycarbonate body and clear polycarbonate cover. Body/Cover - UV stabilized , UL94V-2 flammability rating, suggested service temperature -40 to 120°C. PN-Series enclosures feature a smooth, flat top cover. In order to maintain NEMA 4X rating, cable glands must be used when cables enter or exit the enclosure.

1 Year Warranty
Specifications
  • MaterialABS
  • Inside Width (in)4.4
  • Inside Height (in)6.37
  • Inside Depth (in)2.92
  • Outside Width (in)4.76
  • Outside Height (in)6.73
  • Outside Depth (in)3.15
  • DescriptionEnclosure with dark gray ABS body and cover; 4.76" x 6.73" x 3.15"
  • Warranty1 Year
Reviews
Q&A