Bud Industries NG-9514 Cable Gland, PG-13.5 Mount Thread, 6 to 11 mm

Representative image only.

Bud Industries NG-9514 Cable Gland, PG-13.5 Mount Thread, 6 to 11 mm

Bud Industries | Mfr: NG-9514| Item: 9450144

Ideal for Bud Industries NEMA enclosures

$7.07CAD / Each

$7.07CAD / Each
Product Description

Key Features

  • UL94V-2 flammability rating
  • -40 to 100°C operating temperature range
  • 4.5 Nm (40"/lb) recommeded torque
  • 1 year warranty

More About this Item

The cable glands consists of a black molded nylon body, hexagonal nut, cable nut, a rubber gasket, and cable seal. Cable seal maintains NEMA rating for cable entry or exit.

1 Year Warranty
Specifications
  • DescriptionCable Gland, PG-13.5 Mount Thread, 6 to 11 mm
  • Warranty1 Year
Reviews
Q&A