Bud Industries PN-1321 Enclosure with light gray polycarbonate body and cover; 2.56" x 4.53" x 1.57"

Representative image only.

Bud Industries PN-1321 Enclosure with light gray polycarbonate body and cover; 2.56" x 4.53" x 1.57"

Bud Industries | Mfr: PN-1321| Item: 9450120

Ideal for PCB enclosures, junction boxes and other applications in electrical, process, and control industries

$30.94CAD / Each

$30.94CAD / Each

Buy It Together

Current Item

Bud Industries PN-1321 Enclosure with light gray polycarbonate body and cover; 2.56" x 4.53" x 1.57"
Bud Industries PN-1321 Enclosure with light gray polycarbonate body and cover; 2.56" x 4.53" x 1.57"
9450120

$30.94CAD / Each
+ =
Total Price 38.01 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Designed to IP65 of IEC 529 and NEMA 4X specifications
  • Wall mounting holes and cover attaching screws are outside the sealing area thus preventing ingress of moisture and dust
  • Cover screws are M-4 stainless steel, non-magnetic and fasten into threaded brass inserts
  • 1 year warranty

More About this Item

These Polycarbonate and high-impact ABS molded enclosures meet NEMA 4X specifications and are. Available in a variety of sizes, these molded enclosures are offered in. Light gray polycarbonate body and clear polycarbonate cover. Body/Cover - UV stabilized , UL94V-2 flammability rating, suggested service temperature -40 to 120°C. PN-Series enclosures feature a smooth, flat top cover. In order to maintain NEMA 4X rating, cable glands must be used when cables enter or exit the enclosure.

1 Year Warranty
Specifications
  • MaterialPolycarbonate(PC)
  • Inside Width (in)2.19
  • Inside Height (in)4.16
  • Inside Depth (in)1.37
  • Outside Width (in)2.56
  • Outside Height (in)4.53
  • Outside Depth (in)1.57
  • DescriptionEnclosure with light gray polycarbonate body and cover; 2.56" x 4.53" x 1.57"
  • Warranty1 Year
Reviews
Q&A