Bud Industries NBA-10172 Instrument Enclosure, ABS, 8" X 16" X 20"

Representative image only.

Bud Industries NBA-10172 Instrument Enclosure, ABS, 8" X 16" X 20"

Bud Industries | Mfr: NBA-10172| Item: 9450306

Clear, hinged doors enable easy viewing and quick access to controls and meters

$540.00CAD / Each

$540.00CAD / Each

Buy It Together

Current Item

Bud Industries NBA-10172 Instrument Enclosure, ABS, 8" X 16" X 20"
Bud Industries NBA-10172 Instrument Enclosure, ABS, 8" X 16" X 20"
9450306

$540.00CAD / Each
+ =
Total Price 547.07 ADD 2 ITEMS TO CART
Product Description

Key Features

  • For indoor use
  • Enclosures meet NEMA-4X and IEC529-IP66 requirements
  • Clear doors are polycarbonate plastic with a UL94V-0 flammability rating
  • 3 month warranty

More About this Item

These enclosures are perfect for numerous sizes of controls, instruments, meters, or gauges, as well as electronics or electrical devices. Grey in color, enclosures are molded out of PC/PBT blended plastic. Clear doors are gasketed, and have stainless steel hinges and latches. Internal mounting bosses enable user to securely attached DIN rails or mounting brackets that secure instruments and controls.

3 Month WarrantyIP 65
Specifications
  • MaterialPolycarbonate(PC)
  • Inside Width (in)14.9
  • Inside Height (in)18.85
  • Inside Depth (in)7.6
  • Outside Width (in)15.75
  • Outside Height (in)19.68
  • Outside Depth (in)7.87
  • DescriptionInstrument Enclosure, ABS, 8" X 16" X 20"
  • Warranty3 Months
Reviews
Q&A