BriskHeat FFSL81-100 Speedtrace Extreme Heating Cable, 8 Watts/ft, 120V, 100ft with Plug

Representative image only.

BriskHeat FFSL81-100 Speedtrace Extreme Heating Cable, 8 Watts/ft, 120V, 100ft with Plug

BriskHeat | Mfr: FFSL81-100| Item: 3611546

Ideal for freeze protection and thawing: metal or plastic pipes and valves

$402.24CAD / Each

$402.24CAD / Each
Product Description

Key Features

  • Suitable for temperatures down to: -40°F (-40°C)
  • Easy-to-install: pre-assembled with power cord and plug
  • Automatically adjusts heat output based on surface and ambient temperature
  • No temperature controller is required
  • Safe to overlap the cable and insulate
  • Power-saving outlet
  • Only runs in cold termperatures
  • Turns on the power whenair temperature reaches approximately 35°F (2°C)
  • Turns off the power when the temperature exceeds approximately 45°F (7°C)
  • Suitable for outdoor use
  • 1 year warranty
UL Listed.1 Year Warranty
Specifications
  • Max Temperature (° F)150
  • Max Temperature (° C)65
  • Plug TypeUS Standard
  • Power (VAC)120
  • Power (Hz)50
  • Length (ft)100
  • Lead Length (in)30
  • DescriptionSpeedtrace Extreme Heating Cable, 8 Watts/ft, 120V, 100ft with Plug
  • Warranty1 year
Reviews
Q&A