Branson Disruptor Horn for Sonifiers, 1" dia, Stepped and Solid

Representative image only.

Branson Disruptor Horn for Sonifiers, 1" dia, Stepped and Solid

Branson | Mfr: 101-147-044| Item: 0471560

Customize, upgrade, or replace parts

$2,556.33CAD / Each

$2,556.33CAD / Each

Buy It Together

Current Item

Branson Disruptor Horn for Sonifiers, 1" dia, stepped and solid
Branson Disruptor Horn for Sonifiers, 1" dia, stepped and solid
0471560

$2,556.33CAD / Each
+ + + =
Total Price 20084.95 ADD 4 ITEMS TO CART
Product Description

More About this Item

Ultrasonic processors accommodate a wide variety of horns, chambers, and tips for optimal sample processing in any application.

Horns are fabricated from titanium. Available in different styles and sizes to suit a wide array of applications.

Specifications
  • Min Sample Size (mL)50
  • Max Sample Size (mL)1000
  • Tip Diameter (in)1
  • DescriptionDisruptor Horn for Sonifiers, 1" dia, Stepped and Solid
Reviews
Q&A