Branson Cup Horn for SFX150 Sonifiers, 3" dia

Representative image only.

Branson Cup Horn for SFX150 Sonifiers, 3" dia

Branson | Mfr: 109-116-1760| Item: 0471539

Customize, upgrade, or replace parts

$2,733.14CAD / Each

$2,733.14CAD / Each

Buy It Together

Current Item

Branson Cup Horn for SFX150 Sonifiers, 3" dia
Branson Cup Horn for SFX150 Sonifiers, 3" dia
0471539

$2,733.14CAD / Each
+ + + =
Total Price 20261.76 ADD 4 ITEMS TO CART
Product Description

Key Features

  • Capacity four samples of 3 to 10 mL each

More About this Item

Ultrasonic processors accommodate a wide variety of horns, chambers, and tips for optimal sample processing in any application.

Horns are fabricated from titanium. The cup horn is ideal for processing samples that need to be completely isolated from the horn and tip. Simply fill the cup with liquid and place sealed sample containers in the cup's liquid. Ultrasonic waves are transmitted through the liquid and through the wall of the sample container.

Specifications
  • Length (in)7
  • Length (cm)18
  • DescriptionCup Horn for Ultrasonic Processors, 3" dia
Reviews
Q&A