BrandTech 4340041 Test Tube Rack, Polypropylene, Blue, 21 Tubes up to 30 mm dia.; 5/PK

Representative image only.

BrandTech 4340041 Test Tube Rack, Polypropylene, Blue, 21 Tubes up to 30 mm dia.; 5/PK

BrandTech | Mfr: 4340041| Item: 0610115

Durable polypropylene racks available in a variety of sizes and colors

$163.91CAD / Pkg of 5

$163.91CAD / Pkg of 5

Buy It Together

Current Item

BrandTech 4340041 Test Tube Rack, Polypropylene, Blue, 21 Tubes up to 30 mm dia.; 5/PK
BrandTech 4340041 Test Tube Rack, Polypropylene, Blue, 21 Tubes up to 30 mm dia.; 5/PK
0610115

$163.91CAD / Pkg of 5
+ =
Total Price 254.52 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Choice of racks that hold 21, 32, 40, 55 or 84 test tubes with various diameters
  • Polypropylene racks snap together for easy assembly
  • Stackable, non-conductive with alphanumerical markings for easy identification
  • Will not float in water baths
  • Holds 21 test tubes with a diameter up to 30 mm

More About this Item

These sturdy BRAND® test tube racks keep their stability when submerged in water. The multipurpose racks are great in water baths, as well as transporting or storing test tubes. The racks hold test tubes with the various diameters: up to 30 mm using the 21-tube (7 x 3) rack; up to 25 mm for the 32-tube (8 x 4) rack, and up to 20 mm for the 40-tube (4 x 10) rack. The two versions of the 55-tube (5 x 11) racks can hold tubes with diameters up to 16 mm and 18 mm, while the 84-tube (6 x 14) rack, up to 13 mm in diameter.

They have an operating temperature range of -20 to 90°C, and autoclavable at 121°C. The racks are 265 mm long and 88 mm tall for the 21-, 32- and 40-tube racks, and 265 mm long and 75 mm tall for the 55- and 84-tube racks; all in which have a width of about 126 mm.

Specifications
  • Max Tube Size (mm)30
  • Tubes Held21
  • Length (mm)265
  • Width (mm)126
  • Height (mm)88
  • MaterialPolypropylene(PP)
  • ColorBlue
  • DescriptionBRAND Polypropylene Test Tube Racks
Reviews
Q&A