Borosil FG4980-250 Erlenmeyer Flask, glass, 250 mL, 12/pk

Representative image only.

Borosil FG4980-250 Erlenmeyer Flask, glass, 250 mL, 12/pk

Borosil | Mfr: FG4980-250| Item: 6100091

$155.07CAD / Pkg of 12

$155.07CAD / Pkg of 12

Buy It Together

Current Item

Borosil FG4980-250 Erlenmeyer Flask, glass, 250 mL, 12/pk
Borosil FG4980-250 Erlenmeyer Flask, glass, 250 mL, 12/pk
6100091

$155.07CAD / Pkg of 12
+
Borosil BG1000-5 Beaker, glass, low form, 5 mL, 12/pk
6100072

$67.19CAD / Pkg of 12
=
Total Price 222.26 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

Manufactured of borosilicate glass, flasks are provide thermal shock resistance, physical strength, and are resistant to chemicals.

1 Year Warranty
Specifications
  • MaterialGlass
  • Capacity (mL)250
  • Min Graduation (mL)50
  • Max Graduation (mL)200
  • DescriptionErlenmeyer Flask, glass, 250 mL, 12/pk
  • Warranty1 year
Reviews
Q&A