Borosil BG1060-500 Tall-Form Glass Beaker; 500 mL, 6/Pk

Representative image only.

Borosil BG1060-500 Tall-Form Glass Beaker; 500 mL, 6/Pk

Borosil | Mfr: BG1060-500| Item: 6100077

Save space with tall-form beaker

$91.06CAD / Pkg of 6

$91.06CAD / Pkg of 6

Buy It Together

Current Item

Borosil BG1060-500 Tall-Form Glass Beaker; 500 mL, 6/Pk
Borosil BG1060-500 Tall-Form Glass Beaker; 500 mL, 6/Pk
6100077

$91.06CAD / Pkg of 6
+ =
Total Price 303.23 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Large white printed graduations and a marking area
  • Constructed of durable borosilicate glass
  • Beaker features a 500 mL capacity
  • 1 year warranty

More About this Item

United Scientific brand beakers are made from Type l borosilicate glass. Beakers feature heavy and uniform wall thickness for enhanced durability. Spout and beaded top is designed for easy pouring.

1 Year Warranty
Specifications
  • Capacity (mL)500
  • Capacity (oz)16
  • MaterialGlass
  • Label TypeWhite Write-On
  • AutoclavableYes
  • Withstands High Temperature (DegreeF)572
  • Withstands Low Temperature (° F)32
  • DescriptionBeaker, glass, low form, 500 mL, 6/pk
  • Warranty1 year
Reviews
Q&A