Borosil BG1060-250 Tall-Form Glass Beaker; 250 mL, 12/Pk

Representative image only.

Borosil BG1060-250 Tall-Form Glass Beaker; 250 mL, 12/Pk

Borosil | Mfr: BG1060-250| Item: 6100075

Save space with tall-form beaker

$118.17CAD / Pkg of 12

$118.17CAD / Pkg of 12

Buy It Together

Current Item

Borosil BG1060-250 Tall-Form Glass Beaker; 250 mL, 12/Pk
Borosil BG1060-250 Tall-Form Glass Beaker; 250 mL, 12/Pk
6100075

$118.17CAD / Pkg of 12
+ =
Total Price 330.34 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Large white printed graduations and a marking area
  • Constructed of durable borosilicate glass
  • Beaker features a 250 mL capacity
  • 1 year warranty

More About this Item

United Scientific brand beakers are made from Type l borosilicate glass. Beakers feature heavy and uniform wall thickness for enhanced durability. Spout and beaded top is designed for easy pouring.

1 Year Warranty
Specifications
  • Capacity (mL)250
  • Capacity (oz)8
  • MaterialGlass
  • Label TypeWhite Write-On
  • Withstands Low Temperature (° F)32
  • AutoclavableYes
  • Withstands High Temperature (DegreeF)572
  • DescriptionUnited Scientific Beaker, glass, low form, 250 mL, 12/pk
  • Warranty1 year
Reviews
Q&A