Borosil BG1000-600 Beaker, glass, low form, 600 mL, 6/pk

Representative image only.

Borosil BG1000-600 Beaker, glass, low form, 600 mL, 6/pk

Borosil | Mfr: BG1000-600| Item: 6100090

Graduations make volume measurment simple

$92.82CAD / Pkg of 6

$92.82CAD / Pkg of 6

Buy It Together

Current Item

Borosil BG1000-600 Beaker, glass, low form, 600 mL, 6/pk
Borosil BG1000-600 Beaker, glass, low form, 600 mL, 6/pk
6100090

$92.82CAD / Pkg of 6
+ +
Borosil FG4980-100 Erlenmeyer Flask, glass, 100 mL, 12/pk
6100087

$95.18CAD / Pkg of 12
=
Total Price 400.17 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Large white printed graduations and a marking area
  • Constructed of durable borosilicate glass
  • Beaker features a 600 mL capacity
  • 1 year warranty

More About this Item

United Scientific brand beakers are made from Type l borosilicate glass. Beakers feature heavy and uniform wall thickness for enhanced durability. Spout and beaded top is designed for easy pouring.

1 Year Warranty
Specifications
  • Capacity (mL)600
  • MaterialGlass
  • Min Graduation (mL)100
  • Max Graduation (mL)500
  • Label TypeWhite Write-On
  • Withstands Low Temperature (° F)32
  • Withstands High Temperature (DegreeF)572
  • AutoclavableYes
  • DescriptionBeaker, glass, low form, 600 mL, 6/pk
  • Warranty1 year
Reviews
Q&A