Borosil BG1000-150 Beaker, glass, low form, 150 mL, 12/pk

Representative image only.

Borosil BG1000-150 Beaker, glass, low form, 150 mL, 12/pk

Borosil | Mfr: BG1000-150| Item: 6100082

Graduations make volume measurment simple

$92.68CAD / Pkg of 12

$92.68CAD / Pkg of 12

Buy It Together

Current Item

Borosil BG1000-150 Beaker, glass, low form, 150 mL, 12/pk
Borosil BG1000-150 Beaker, glass, low form, 150 mL, 12/pk
6100082

$92.68CAD / Pkg of 12
+
Borosil FG4980-100 Erlenmeyer Flask, glass, 100 mL, 12/pk
6100087

$95.18CAD / Pkg of 12
+ =
Total Price 400.03 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Large white printed graduations and a marking area
  • Constructed of durable borosilicate glass
  • Beaker features a 150 mL capacity
  • 1 year warranty

More About this Item

United Scientific brand beakers are made from Type l borosilicate glass. Beakers feature heavy and uniform wall thickness for enhanced durability. Spout and beaded top is designed for easy pouring.

1 Year Warranty
Specifications
  • Capacity (mL)150
  • MaterialGlass
  • Min Graduation (mL)20
  • Max Graduation (mL)140
  • Label TypeWhite Write-On
  • Withstands Low Temperature (° F)32
  • AutoclavableYes
  • Withstands High Temperature (DegreeF)572
  • DescriptionBeaker, glass, low form, 150 mL, 12/pk
  • Warranty1 year
Reviews
Q&A