Borosil BG1000-1000 Beaker, glass, low form, 1000 mL, 6/pk

Representative image only.

Borosil BG1000-1000 Beaker, glass, low form, 1000 mL, 6/pk

Borosil | Mfr: BG1000-1000| Item: 6100092

Graduations make volume measurment simple

$149.18CAD / Pkg of 6

$149.18CAD / Pkg of 6

Buy It Together

Current Item

Borosil BG1000-1000 Beaker, glass, low form, 1000 mL, 6/pk
Borosil BG1000-1000 Beaker, glass, low form, 1000 mL, 6/pk
6100092

$149.18CAD / Pkg of 6
+ +
Borosil FG4980-100 Erlenmeyer Flask, glass, 100 mL, 12/pk
6100087

$95.18CAD / Pkg of 12
=
Total Price 456.53 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Large white printed graduations and a marking area
  • Constructed of durable borosilicate glass
  • Beaker features a 1000 mL capacity
  • 1 year warranty

More About this Item

United Scientific brand beakers are made from Type l borosilicate glass. Beakers feature heavy and uniform wall thickness for enhanced durability. Spout and beaded top is designed for easy pouring.

1 Year Warranty
Specifications
  • Capacity (mL)1000
  • Capacity (L)1
  • Capacity (oz)32
  • MaterialGlass
  • Min Graduation (mL)100
  • Max Graduation (mL)900
  • AutoclavableYes
  • Withstands High Temperature (DegreeF)572
  • Label TypeWhite Write-On
  • Withstands Low Temperature (° F)32
  • DescriptionBeaker, glass, low form, 1000 mL, 6/pk
  • Warranty1 year
Reviews
Q&A