Boekel Scientific 134441-2 Electronic Desiccator with SS Shelves, 230 VAC

Representative image only.

Boekel Scientific 134441-2 Electronic Desiccator with SS Shelves, 230 VAC

Boekel Scientific | Mfr: 134441-2| Item: 0890145

Don’t keep replacing desiccant

$8,744.57CAD / Each

$8,744.57CAD / Each

Buy It Together

Current Item

Boekel Scientific 134441-2 Electronic Desiccator with SS Shelves, 230 VAC
Boekel Scientific 134441-2 Electronic Desiccator with SS Shelves, 230 VAC
0890145

$8,744.57CAD / Each
+
Secador 5.0 Desiccator Cabinet
0500627

$2,158.52CAD / Each
+ + + =
Total Price 13437.32 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Automatic regeneration of desiccant every five hours
  • 1 year warranty

More About this Item

No wasted space—desiccant housed in side mount box for more sample space
– Sturdy, stainless steel and glass construction
– Monitor humidity with included hygrometer

1 Year Warranty
Specifications
  • Interior Width (in)15.75
  • Interior Height (in)21.75
  • Interior Depth (in)19.75
  • Interior Width (cm)40
  • Interior Height (cm)55.2
  • Interior Depth (cm)50.2
  • Exterior Width (in)20.5
  • Exterior Height (InchShort)22.25
  • Exterior Depth (in)23
  • Exterior Width (cm)52.1
  • Exterior Height (cm)56.6
  • Exterior Depth (cm)58.4
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionElectronic Desiccator with SS Shelves, 230 VAC
  • Warranty1 Year
Reviews
Q&A