Boekel Scientific 134241-2 Electronic Desiccator with SS Shelves; 11.5" x 12" x 10"D; 230V

Representative image only.

Boekel Scientific 134241-2 Electronic Desiccator with SS Shelves; 11.5" x 12" x 10"D; 230V

Boekel Scientific | Mfr: 134241-2| Item: 0890135

Don’t keep replacing desiccant

$5,532.58CAD / Each

$5,532.58CAD / Each

Buy It Together

Current Item

Boekel Scientific 134241-2 Electronic Desiccator with SS Shelves; 11.5" x 12" x 10"D; 230V
Boekel Scientific 134241-2 Electronic Desiccator with SS Shelves; 11.5" x 12" x 10"D; 230V
0890135

$5,532.58CAD / Each
+
Secador 5.0 Desiccator Cabinet
0500627

$2,158.52CAD / Each
+ + + =
Total Price 10225.33 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Automatic regeneration of desiccant every five hours
  • 1 year warranty

More About this Item

No wasted space—desiccant housed in side mount box for more sample space
– Sturdy, stainless steel and glass construction
– Monitor humidity with included hygrometer

1 Year Warranty
Specifications
  • Interior Width (in)11.5
  • Interior Height (in)12
  • Interior Depth (in)10
  • Interior Width (cm)29.2
  • Interior Height (cm)30.5
  • Interior Depth (cm)25.4
  • Exterior Width (in)16
  • Exterior Height (InchShort)12.25
  • Exterior Depth (in)12.5
  • Exterior Width (cm)40.6
  • Exterior Height (cm)31.1
  • Exterior Depth (cm)31.1
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionElectronic Desiccator with SS Shelves; 11.5" x 12" x 10"D; 230V
  • Warranty1 Year
Reviews
Q&A