Boekel Scientific 1342 Glass/SS Desiccator w/Two SS Shelves; 12.5"W x 12.25"H x 12.5"D

Representative image only.

Boekel Scientific 1342 Glass/SS Desiccator w/Two SS Shelves; 12.5"W x 12.25"H x 12.5"D

Boekel Scientific | Mfr: 1342| Item: 0890160

Glass door and sides let you easily view contents

$2,615.27CAD / Each

$2,615.27CAD / Each

Buy It Together

Current Item

Boekel Scientific 1342 Glass/SS Desiccator w/Two SS Shelves; 12.5"W x 12.25"H x 12.5"D
Boekel Scientific 1342 Glass/SS Desiccator w/Two SS Shelves; 12.5"W x 12.25"H x 12.5"D
0890160

$2,615.27CAD / Each
+ =
Total Price 2615.27 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

High-polish 302 stainless steel cabinets have 3/16" thick glass door and sides for observing contents. Door has double-action lock, one-piece rubber gasket, and full-length hinge. Manual pressure vent valve lets you release pressure. Choose from flexboard or SS shelves; shelves measure 9-3/4"L x 8"W and have twelve 1/2" height adjustments. SS desiccant tray holds one pound of desiccant. Desiccator measures 12-1/2"W x 12-1/4"H x 12-1/2"D overall with an 11-1/2"W x 12"H x 10"D interior.

1 Year Warranty
Specifications
  • Interior Width (in)11.5
  • Interior Height (in)12
  • Interior Depth (in)10
  • Interior Width (cm)29.2
  • Interior Height (cm)30.5
  • Interior Depth (cm)25.4
  • Exterior Width (in)12.5
  • Exterior Height (InchShort)12.25
  • Exterior Depth (in)12.5
  • Exterior Width (cm)31.8
  • Exterior Height (cm)31.1
  • Exterior Depth (cm)31.8
  • MaterialGlass, Stainless Steel
  • DescriptionGlass/SS Desiccator w/Two SS Shelves; 12.5"W x 12.25"H x 12.5"D
  • Warranty1 Year
Reviews
Q&A