Binder ED23 Classic Gravity Convection Oven, 0.7 cu ft, 115 VAC

Representative image only.

Binder ED23 Classic Gravity Convection Oven, 0.7 cu ft, 115 VAC

Binder | Mfr: 9010-0192| Item: 0501211

High energy efficiency saves operation costs.

$3,656.95CAD / Each

for an additional
$5,392.61CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$3,656.95CAD / Each

Buy It Together

Current Item

Binder ED23 Classic Gravity Convection Oven, 0.7 cu ft, 115 VAC
Binder ED23 Classic Gravity Convection Oven, 0.7 cu ft, 115 VAC
0501211

$3,656.95CAD / Each
+ + + + + + + + =
Total Price 38266.88 ADD 9 ITEMS TO CART
Product Description

Includes

Two chrome-plated shelves and a 4-ft (1.2-m) power cord with plug.

Key Features

  • Wide temperature range up to 300°C
  • Microprocessor controller and integrated timer
  • 2 year warranty

More About this Item

These natural convection ovens are suitable for all drying, sterilization, and precise warm storage tasks that do not require increased drying rates or special time factors. Ovens are microprocessor controlled, with an LED (Classic) or LCD (Avantgarde) display of time and temperature. Binder ovens feature the Absolutely Precise Temperature (APT.Line) technology that has become the standard in precision temperature chambers — achieve temperature accuracy up to 300° with remarkably short heating and recovery times. An independently adjustable ISO Class 2 safety thermostat with visual alarm provides full protection against chamber overtemperature. These ovens can be stacked (except 9 cu ft models) to conserve valuable lab space.

Two year warrantyUL Listed.
Specifications
  • Capacity (cu ft)0.7
  • Capacity (Liters)19.817
  • Max Temperature (° F)572
  • Min Temperature (° C)Ambient +5⁰C
  • Max Temperature (° C)300
  • Temperature Uniformity±2.5⁰C at 150⁰C
  • Resolution0.1⁰ C
  • Chamber Width (in)8 7/8
  • Chamber Height (in)13
  • Chamber Depth (in)11
  • Chamber Width (cm)22.5425
  • Chamber Height (cm)33.02
  • Chamber Depth (cm)27.94
  • Exterior Width (in)17
  • Exterior Height (in)19 13/32
  • Exterior Depth (in)24 1/4
  • Exterior Width (cm)43.18
  • Exterior Height (cm)49.291748
  • Exterior Depth (cm)61.595
  • Rise Time35 min to 250⁰ C
  • Temp DisplayLED
  • Number of Shelves2
  • Number of Shelf Positions3
  • Power (VAC)115
  • Power (Hz)60
  • ConstructionPowder-coated stainless steel
  • TimerYes
  • Timer Rangeup to 99 hrs, 59 min or for continuous operation
  • DescriptionED Series Gravity Convection Oven, 0.7 cu. ft., 115 VAC
  • Warranty2 Years
Reviews
Q&A