Binder ED-S 115 Solid.Line Gravity Convection Oven, 4.2 cu ft; 120V

Representative image only.

Binder ED-S 115 Solid.Line Gravity Convection Oven, 4.2 cu ft; 120V

Binder | Mfr: 9090-0021| Item: 0501271

Count on accurate temperature controls

$3,052.86CAD / Each

$3,052.86CAD / Each

Buy It Together

Current Item

Binder ED-S 115 Solid.Line Gravity Convection Oven, 4.2 cu ft; 120V
Binder ED-S 115 Solid.Line Gravity Convection Oven, 4.2 cu ft; 120V
0501271

$3,052.86CAD / Each
+ + + + + + + =
Total Price 31751.54 ADD 8 ITEMS TO CART
Product Description

Includes

One chrome-plated rack and an IEC connector plug.

Key Features

  • Controller with timer function simplifies customized use
  • Adjustable exhaust air flap accommodates your environment
  • Five shelf positions
  • 120 VAC, 60 Hz operation
  • 1 year warranty

More About this Item

Enjoy the reliability required in research, quality assurance and other key applications. The APT.line™ preheating chamber technology ensures precise temperatures, while the independently adjustable ISO Class 2 safety thermostat with visual alarm protects against overheating. Allowing for stacking, each oven offers ergonomic door opening and easy handling.

1 Year WarrantyConformite Europeenne
Specifications
  • Capacity (cu ft)4.2
  • Capacity (Liters)119
  • Min Temperature (° C)Ambient +7°C
  • Max Temperature (° C)250
  • Temperature Uniformity±2.8°C
  • Resolution
  • Chamber Width (in)21 3/4
  • Chamber Height (in)21 3/4
  • Chamber Depth (in)15 3/8
  • Chamber Width (cm)55
  • Chamber Height (cm)55
  • Chamber Depth (cm)39
  • Exterior Width (in)30 1/8
  • Exterior Height (in)29
  • Exterior Depth (in)24 1/4
  • Exterior Width (cm)76
  • Exterior Height (cm)74
  • Exterior Depth (cm)62
  • Rise Time55 mins to 150°C
  • Number of Shelves1
  • Number of Shelf Positions5
  • DisplayLED
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionED-S 115 Solid.Line Gravity Convection Oven, 4.2 cu ft; 120V
  • Warranty1 Year
Reviews
Q&A