Binder BF400 Classic Mechanical Convection Incubator, 14.3 cu ft, 115 VAC

Representative image only.

Binder BF400 Classic Mechanical Convection Incubator, 14.3 cu ft, 115 VAC

Binder | Mfr: 9010-0242| Item: 3907316

Exceptional efficiency and perfect temperature accuracy thanks to the very latest APT.line™ technology

Call For Price

Call For Price

Buy It Together

Current Item

Binder BF400 Classic Mechanical Convection Incubator, 14.3 cu ft, 115 VAC
Binder BF400 Classic Mechanical Convection Incubator, 14.3 cu ft, 115 VAC
3907316

Call For Price
+ + =
Total Price 5370.51 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Two chrome-plated racks, power cord and plug.

Key Features

  • Class 3.1 independent temperature safety device (DIN 12880) with visual temperature alarm
  • Adjustable exhaust air flap
  • Inner tempered glass door for quick viewing of samples
  • 2 year warranty

More About this Item

These mechanical convection incubators are suitable for all gentle incubation applications, particularly under a full load and large batch throughputs. The intuitive controller with integrated timer function makes it easy to control operating parameters including exhaust flap and fan speed. The adjustable fan moves air evenly and efficiently providing very little temperature variation throughout the unit.

Two year warranty
Specifications
  • Capacity (cu ft)14.3
  • Capacity (Liters)400
  • Max Temperature (° C)100
  • Temperature Uniformity±0.4 at 37°C
  • Temperature Stability±0.1
  • Overall Depth (in)30 1/8
  • Overall Depth (cm)76.5
  • Overall Height (in)40 1/4
  • Overall Height (cm)102.2
  • Overall Width (in)48 5/8
  • Overall Width (cm)123.5
  • Power (VAC)120
  • Power (Hz)60
  • Chamber Depth (in)19 3/4
  • Chamber Depth (cm)50
  • Chamber Height (in)31 1/2
  • Chamber Height (cm)80
  • Chamber Width (in)39 3/8
  • Chamber Width (cm)100
  • Display TypeDigital
  • Number Of Shelves2
  • Number Of Shelf Positions9
  • Number Of Inner Doors2
  • Number Of Outer Doors2
  • Timer RangeUp to 99 hours, 59 minutes
  • DescriptionBf Series Forced Convection Incubator 14.3 Cu. Ft. 115V
  • Warranty2 year
Reviews
Q&A