Binder BF260 Avantgarde Mechanical Convection Incubator, 9.1 cu ft, 120 VAC

Representative image only.

Binder BF260 Avantgarde Mechanical Convection Incubator, 9.1 cu ft, 120 VAC

Binder | Mfr: 9010-0320| Item: 3907311

Exceptional efficiency and perfect temperature accuracy thanks to the very latest APT.line™ technology

$9,216.05CAD / Each

$9,216.05CAD / Each

Buy It Together

Current Item

Binder BF260 Avantgarde Mechanical Convection Incubator, 9.1 cu ft, 120 VAC
Binder BF260 Avantgarde Mechanical Convection Incubator, 9.1 cu ft, 120 VAC
3907311

$9,216.05CAD / Each
+ + =
Total Price 14586.56 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Two chrome-plated racks, power cord and plug.

Key Features

  • Class 3.1 independent temperature safety device (DIN 12880) with visual temperature alarm
  • Adjustable exhaust air flap
  • Inner tempered glass door for quick viewing of samples
  • 2 year warranty

More About this Item

These mechanical convection incubators are suitable for all gentle incubation applications, particularly under a full load and large batch throughputs. The intuitive controller with integrated timer function makes it easy to control operating parameters including exhaust flap and fan speed. The adjustable fan moves air evenly and efficiently providing very little temperature variation throughout the unit.

Two year warranty
Specifications
  • Capacity (cu ft)9.1
  • Capacity (Liters)257
  • Max Temperature (° C)100
  • Temperature Uniformity±0.3 at 37°C
  • Temperature Stability±0.1
  • Overall Depth (in)29 15/16
  • Overall Depth (cm)76
  • Overall Height (in)38 1/64
  • Overall Height (cm)96.5
  • Overall Width (in)31 29/32
  • Overall Width (cm)81
  • Power (VAC)120
  • Power (Hz)60
  • Chamber Depth (in)20 3/32
  • Chamber Depth (cm)51
  • Chamber Height (in)30 3/4
  • Chamber Height (cm)78
  • Chamber Width (in)25 39/64
  • Chamber Width (cm)65
  • Display TypeLCD
  • Number Of Shelves2
  • Number Of Shelf Positions8
  • Number Of Inner Doors1
  • Number Of Outer Doors1
  • Timer RangeUp to 9 days, 23 hours, 59 minutes
  • Warranty2 year
Reviews
Q&A