B&K Precision 1901 DC Switching Power Supply, 960W

Representative image only.

B&K Precision 1901 DC Switching Power Supply, 960W

B&K Precision | Mfr: 1901B| Item: 2004356

Rotary encoder control allows precise voltage and current setting

$1,309.84CAD / Each

for an additional
$240.90CAD / Each
for an additional
$365.03CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,309.84CAD / Each

Buy It Together

Current Item

B&K Precision 1901 DC Switching Power Supply, 960W
B&K Precision 1901 DC Switching Power Supply, 960W
2004356

$1,309.84CAD / Each
+
InnoCal NIST-Traceable Calibration, Power Supply
1709016

$240.90CAD / Each
+
GW Instek PSW 30-60 DC Power Supply, 30 V, 36 A
2005011

$2,355.95CAD / Each
=
Total Price 3906.69 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Remote control connector and power cord.

Key Features

  • Automatic constant voltage and constant current crossover operation
  • Save up to 3 user-defined voltage and current presets for quick recall
  • Analog remote control function
  • Remote sensing terminal (model 1900 only)
  • Overvoltage, overtemperature, and overload protection
  • Flexible operating modes: Front panel (normal), preset, or remote control
  • Front panel 5 amp auxiliary output
  • 1 year warranty

More About this Item

These switching DC power supplies are designed for a wide range of applications requiring high current including production testing, telecommunications, R&D, service, university labs, and more. Power supplies provide various configurations of high-output voltage or high-output current all in a small, lightweight form factor. The dual-action push-button interface allows you to set both coarse and fine, as well as voltage and current levels, quickly and precisely.

1 Year WarrantyConformite Europeenne
Specifications
  • Output Voltage1 to 32 VDC
  • Output Current0 to 30 A
  • Ripple and Noise≤ 5 mVrms, ≤ 50 mVp-p
  • Power Rating (watts)960
  • DescriptionDC Switching Power Supply, 960W
  • Warranty1 Year
Reviews
Q&A