GW Instek PSW 30-60 DC Power Supply, 30 V, 36 A

Representative image only.

GW Instek PSW 30-60 DC Power Supply, 30 V, 36 A

GW Instek | Mfr: PSW 30-36| Item: 2005011

Powerful stretch with multirange technology

$2,355.95CAD / Each

for an additional
$240.90CAD / Each
for an additional
$365.03CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,355.95CAD / Each

Buy It Together

Current Item

GW Instek PSW 30-60 DC Power Supply, 30 V, 36 A
GW Instek PSW 30-60 DC Power Supply, 30 V, 36 A
2005011

$2,355.95CAD / Each
+
InnoCal NIST-Traceable Calibration, Power Supply
1709016

$240.90CAD / Each
+
B&K Precision 1900 DC Switching Power Supply, 960W
2004355

$1,309.84CAD / Each
=
Total Price 3906.69 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

One test lead (GTL-123), one USB cable, and accessory kit for low-voltage units only (contains one analog control lock lever, one analog control protection dummy, two each M8 terminal bolts, nuts, and washers, two each M4 terminal screws and washers, and one air filter).

Key Features

  • Constant power output for multirange voltage and current operation
  • Constant voltage and current priority—ideal for battery and LED industries
  • Adjustable slew rate for added flexibility
  • Series and parallel configuration capabilities
  • High efficiency and high power density
  • USB, LAN, and analog control standard interfaces, with optional USB-GPIB adapter
  • 2 year warranty
Two year warranty
Specifications
  • Output Voltage0 to 30 V
  • Output Current0 to 36 A
  • Ripple and Noise7 mVrms, 60 mVp-p
  • InterfaceUSB, LAN (GPIB optional)
  • Width (in)2.75
  • Depth (in)13.75
  • Height (in)5.875
  • Power Rating (watts)360
  • Power (VAC)85 to 264
  • Power (Hz)47 to 63
  • DescriptionDC Power Supply, 30 V, 36 A
  • Warranty2 Years
Reviews
Q&A