B-D Disposable Syringe, Non-Sterile, Luer-Lok, 5 mL; 100/Pk

Representative image only.

B-D Disposable Syringe, Non-Sterile, Luer-Lok, 5 mL; 100/Pk

B-D | Mfr: MAKE-UP| Item: UZ-07944-06

Male Luer-Lok™ or slip tips allow for easy connection of syringe filters

$76.62CAD / Pkg of 100

$76.62CAD / Pkg of 100

Buy It Together

Current Item

B-D Disposable Syringe, Non-Sterile, Luer-Lok, 5 mL; 100/Pk
B-D Disposable Syringe, Non-Sterile, Luer-Lok, 5 mL; 100/Pk
0794406

$76.62CAD / Pkg of 100
+
Cole-Parmer PTFE Syringe Filters, Non-Sterile; 0.22 µm, 50 mm Diameter
0291528

$163.10CAD / Box of 20
$203.48CAD / Box of 20
+
Tygon E-3603 Tubing, 1/16" ID x 3/16" OD; 50 Ft
5010622

$78.09CAD / Pkg of 1
+ + + + =
Total Price 933.62 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Constructed of durable polypropylene
  • Autoclavable
  • 5 mL capacity
  • Luer-lock tip connection type

More About this Item

Use these latex-free, disposable polypropylene syringes for your general-purpose applications. Available with either Luer-Lok or slip-tip connections. Non-sterile syringes are available in standard and bulk package options. Needles and shield tips are not included, order separately.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

Specifications
  • Syringe TypeLuer Lock
  • Syringe Capacity (mL)5
  • Syringe Capacity (cc)5
  • Graduations (mL)0.2
  • Graduations (cc)0.2
  • MaterialPolypropylene
  • DescriptionDisposable Syringe, Non-Sterile, Luer-Lok, 5 mL; 100/Pk
Reviews
Q&A