Atago MASTER-BCF Coolant and Battery Acid Refractometer

Representative image only.

Atago MASTER-BCF Coolant and Battery Acid Refractometer

Atago | Mfr: 2932 MASTER-BCF| Item: 0294035

Monitor quality of industrial fluids and coolants with ease

$726.01CAD / Each

for an additional
$200.01CAD / Each
for an additional
$321.94CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$726.01CAD / Each

Buy It Together

Current Item

Atago MASTER-BCF Coolant and Battery Acid Refractometer
Atago MASTER-BCF Coolant and Battery Acid Refractometer
0294035

$726.01CAD / Each
+
InnoCal NIST-Traceable Calibration; Refractometer
1710500

$200.01CAD / Each
=
Total Price 926.02 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Features two coolant temperature scales: ethylene glycol and propylene glycol
  • 1 year warranty

More About this Item

Determine percent concentration from the freezing point reading with the included chart. Measure battery acid concentration on a specific gravity scale; show recharge, fair, or good status.

1 Year WarrantyISO9001 Certified Supplier
Specifications
  • Min Battery Specific Gravity1.15
  • Max Battery Specific Gravity1.3
  • Min Ethylene Glycol (° F)-60
  • Max Ethylene Glycol (° F)32
  • Min Propylene Glycol (° F)-50
  • Max Propylene Glycol (° F)32
  • Min Ethylene Glycol (° C)-51
  • Max Ethylene Glycol (° C)0
  • Min Propylene Glycol (° C)-46
  • Max Propylene Glycol (° C)0
  • Resolution0.01 s.g.
  • Temperature Resolution10°F
  • Temperature Accuracy±2.5°F
  • Sample Volume (mL)0.3
  • Sample Volume (microliters)300
  • Length (in)6 39/64
  • Height (in)1 19/64
  • Width (in)1 19/64
  • Length (cm)16.8
  • Height (cm)3.3
  • Width (cm)3.3
  • DescriptionCoolant and Battery Acid Refractometer
  • Warranty1 year
Reviews
Q&A