Atago 4210 ES-421 Palette-style digital refractometer, 0.0 to 10.0% salinity

Representative image only.

Atago 4210 ES-421 Palette-style digital refractometer, 0.0 to 10.0% salinity

Atago | Mfr: 4211 ES-421| Item: 0294061

Measure sugar, salt, or wine concentrations in seconds

$3,030.69CAD / Each

for an additional
$200.01CAD / Each
for an additional
$321.94CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$3,030.69CAD / Each

Buy It Together

Current Item

Atago 4210 ES-421 Palette-style digital refractometer, 0.0 to 10.0% salinity
Atago 4210 ES-421 Palette-style digital refractometer, 0.0 to 10.0% salinity
0294061

$3,030.69CAD / Each
+
InnoCal NIST-Traceable Calibration; Refractometer
1710500

$200.01CAD / Each
=
Total Price 3230.70 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Water-resistant design is ideal for field use in damp areas
  • Provides operator the ability to set user scales
  • 1 year warranty

More About this Item

Fast and accurate concentration readings make these compact portable refractometers ideal for on-site use. A built-in thermistor provides automatic temperature compensation (ATC) so you don’t have to struggle with temperature correction tables. Error messages indicate concentrations or temperatures that fall out of range, inadequate sample volume, standardization errors, or low-battery. Easily calibrate units using distilled water and the zero-adjustment button.


What's Included: one 9V battery.

1 Year Warranty
Specifications
  • Min Salinity Range (%)0
  • Max Salinity Range (%)10
  • Resolution0.01% (0.00 to 2.99%); 0.1% (3.0 to 10.0%)
  • Accuracy±0.05% of reading (0.00 to 1.00%); ±0.5% of reading (1.01 to 10.0%)
  • Response Time (Sec)3
  • Max Temperature Compensation (° F)104
  • Min Temperature Compensation (° F)0
  • Max Temperature Compensation (° C)40
  • Min Temperature Compensation (° C)10
  • Sample Volume (mL)0.1
  • Sample Volume (microliters)100
  • Display Type3-digit LCD
  • Battery Type1 9V (included)
  • Height (in)1 5/8
  • Width (in)6 3/4
  • Depth (in)3 1/2
  • Height (cm)4.13
  • Width (cm)17.15
  • Depth (cm)8.89
  • DescriptionPalette-style digital refractometer, 0.0 to 10.0% salinity
  • Warranty1 year
Reviews
Q&A