Atago 3405 PR-32A Palette-style digital refractometer, 0.0 to 32.0% Brix

Representative image only.

Atago 3405 PR-32A Palette-style digital refractometer, 0.0 to 32.0% Brix

Atago | Mfr: 3405 PR-32A| Item: 0294047

Measure sugar, salt, or wine concentrations in seconds

$2,481.48CAD / Each

for an additional
$200.01CAD / Each
for an additional
$321.94CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,481.48CAD / Each

Buy It Together

Current Item

Atago 3405 PR-32A Palette-style digital refractometer, 0.0 to 32.0% Brix
Atago 3405 PR-32A Palette-style digital refractometer, 0.0 to 32.0% Brix
0294047

$2,481.48CAD / Each
+
InnoCal NIST-Traceable Calibration; Refractometer
1710500

$200.01CAD / Each
=
Total Price 2681.49 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Water-resistant design is ideal for field use in damp areas
  • Provides operator the ability to set user scales
  • 2 year warranty

More About this Item

Fast and accurate concentration readings make these compact portable refractometers ideal for on-site use. A built-in thermistor provides automatic temperature compensation (ATC) so you don’t have to struggle with temperature correction tables. Error messages indicate concentrations or temperatures that fall out of range, inadequate sample volume, standardization errors, or low-battery. Easily calibrate units using distilled water and the zero-adjustment button.


What's Included: one 9V battery.

Two year warranty
Specifications
  • Min Brix Range (%)0
  • Max Brix Range (%)32
  • Resolution0.1% (Brix)
  • Accuracy±0.1% (Brix)
  • Response Time (Sec)3
  • Max Temperature Compensation (° F)104
  • Min Temperature Compensation (° F)41
  • Max Temperature Compensation (° C)40
  • Min Temperature Compensation (° C)5
  • Sample Volume (mL)0.1
  • Sample Volume (microliters)100
  • Display Type3-digit LCD
  • Battery Type1 9V (included)
  • Height (in)1 5/8
  • Width (in)6 3/4
  • Depth (in)3 1/2
  • Height (cm)4.13
  • Width (cm)17.15
  • Depth (cm)8.89
  • DescriptionPalette-style digital refractometer, 0.0 to 32.0% Brix
  • Warranty2 year
Reviews
Q&A