Atago 1211 Abbe Refractometer, for liquids, 100-240 VAC

Representative image only.

Atago 1211 Abbe Refractometer, for liquids, 100-240 VAC

Atago | Mfr: 1211| Item: 0293900

Uncompromising precision at an economical cost

$12,166.08CAD / Each

for an additional
$200.01CAD / Each
for an additional
$321.94CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$12,166.08CAD / Each

Buy It Together

Current Item

Atago 1211 Abbe Refractometer, for liquids, 100-240 VAC
Atago 1211 Abbe Refractometer, for liquids, 100-240 VAC
0293900

$12,166.08CAD / Each
+
InnoCal NIST-Traceable Calibration; Refractometer
1710500

$200.01CAD / Each
+ =
Total Price 13120.47 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

a digital temperature display unit, standard solution (4-mL of monobromonaphthalene), a screwdriver for scale adjustment, and a 5-ft cord with three-prong plug.

Key Features

  • Meets ASTM D 1416-89, Section 38-46 requirements
  • 1 year warranty

More About this Item

These Abbe refractometers provide highly accurate refractive index and Brix measurements of liquids and solids. Place your sample on the main prism, which is rimmed with stainless steel to prevent corrosion, look through the eyepiece and line up the shadowline in the crosshairs. The built-in 589 nm illuminator light source provides stable, monochromatic light (02939-00, -02 include LED light source), making it easy to read the black lines on the green field. The frosted secondary prism directs light to the main prism evenly, and lifts up for easy placement of solids and viscous liquids on the main prism. The color compensator knob allows you to adjust the boundary line for higher clarity and fine tuning capability for greater resolution. Use the color compensation knob and a conversion table to measure dispersion (variance of RI with different wavelengths of light).
In order to maintain constant temperature at both prisms, these refractometers include four 9-mm OD ports (using 6 to 7-mm ID tubing) for connections to a constant-temperature bath. A thermistor thermometer for measuring temperature is built into the main prism. The temperature of the main prism is indicated on the LCD from 0 to 50°C with ±0.2°C accuracy; a digital temperature display unit is included. The built-in desiccant chamber removes moisture from internal optics ensuring an unobstructed view of scales.

Model 02939-00 is designed for measuring only liquid samples at temperatures below 50°C. Unit features dual scales (Brix and RI) allowing you to view both scales simultaneously. Model will not measure solid samples or calculate dispersion values.

1 Year Warranty
Specifications
  • Min Brix Range (%)0
  • Max Brix Range (%)95
  • Min Refractive Index1.3
  • Max Refractive Index1.7
  • Resolution0.5% (Brix); 0.001 (RI)
  • Accuracy±0.1% (Brix); ±0.0002 (RI)
  • Sample Volume (mL)0.2
  • Sample Volume (microliters)200
  • Display Type3-digit LCD
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Height (in)9 1/4
  • Width (in)5 1/4
  • Depth (in)7 1/4
  • Height (cm)23.5
  • Width (cm)13.34
  • Depth (cm)18.42
  • DescriptionAbbe Refractometer, for liquids, 100-240 VAC
  • Warranty1 year
Reviews
Q&A