Ashcroft Watertight Pressure Switch, 60" WC, Buna-N

Representative image only.

Ashcroft Watertight Pressure Switch, 60" WC, Buna-N

Ashcroft | Mfr: B4-24-B-60IW| Item: 6845509

$456.75CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$456.75CAD / Each

Buy It Together

Current Item

Ashcroft Watertight Pressure Switch, 60" WC, Buna-N
Ashcroft Watertight Pressure Switch, 60" WC, Buna-N
6845509

$456.75CAD / Each
+ =
Total Price 721.59 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

This general purpose Ashcroft® switch series is ideal for use in virtually all Industrial and OEM applications.

FEATURES

  • Corrosion resistant enclosure meets NEMA 3, 4, 4X, 13 and IP66
  • Choice of switch elements for all applications, including hermetically sealed
  • Wide choice of wetted materials, including all-welded Monel orstainless steel
  • Fixed or limited adjustable deadband
  • Approved for UL, CSA and FM ratings
  • Choice of actuators, including designs for fire-safe and NAC applications
  • Standard pressure connection materials
  • Pressure psi ranges: 316L SS
  • Differential PSID ranges: Nickel-plated Brass
  • Pressure and differential inches of water ranges: Epoxy coated carbon steel

1 Year Warranty
Specifications
  • Min Pressure (in WC)0
  • Max Pressure (in WC)60
  • Wetted Materials316 SS, Buna N
  • Switch output15 A at 125/250/480 VAC, 0.5 A at 125 VDC, 0.25 A at 250 VDC
  • OutputSPDT
  • Enclosure RatingNEMA 3, 4, 4X, 13; IP66
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionWatertight Pressure Switch, 60" WC, Buna-N
  • Warranty1 year
Reviews
Q&A