Ashcroft Pressure Transducer, M12 (4-Pin), Vacuum to 150 psi

Representative image only.

Ashcroft Pressure Transducer, M12 (4-Pin), Vacuum to 150 psi

Ashcroft | Mfr: T2-7-M02-42-E2-150#&VAC-G| Item: 6843953

Meet demanding requirements in general industrial applications

$630.61CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$630.61CAD / Each

Buy It Together

Current Item

Ashcroft Pressure Transducer, M12 (4-Pin), Vacuum to 150 psi
Ashcroft Pressure Transducer, M12 (4-Pin), Vacuum to 150 psi
6843953

$630.61CAD / Each
+ =
Total Price 895.45 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 0.25% accuracy class
  • Ranges 30 psi through 20,000 psi
  • Broad temperature capability
  • All-welded pressure construction
  • Proven polysilicon thin film sensor
  • Precision ASIC based electronics
  • High EMI/RFI immunity rating
  • Highly configurable
  • Voltage and current outputs
  • Choice of electrical connections
  • 1 year warranty

More About this Item

The Ashcroft® T2 general purpose industrial pressure transducer is specifically engineered to stand up to high shock, vibration and pressure cycling. The T2 provides excellent temperature performance, while the thin film sensor enables long-term stability and durability. An ideal choice for remote pressure measurement.

1 Year Warranty
Specifications
  • Accuracy±0.25% full-scale
  • Min Pressure (PSI)-15
  • Max Pressure (PSI)150
  • Min Temperature (° F)-40
  • Max Temperature (° F)257
  • Min Temperature (° C)-40
  • Max Temperature (DegreeC)125
  • Wetted Materials304 SS, polysilicon
  • Process Connection1/4" NPT(M)
  • Electrical ConnectionsDIN 43 650-A
  • Output4 to 20 mA
  • Enclosure RatingIP65
  • HousingGlass-renforced nylon
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionPressure Transducer, M12 (4-Pin), Vacuum to 150 psi
  • Warranty1 year
  • Power9 to 36 VDC
Reviews
Q&A