Ashcroft Pressure Switch, Stainless Steel, 0 to 100 PSI; 1/4" NPT(M)

Representative image only.

Ashcroft Pressure Switch, Stainless Steel, 0 to 100 PSI; 1/4" NPT(M)

Ashcroft | Mfr: APAN41H012LS02100#-NSR| Item: 6835058

Rugged stainless steel switches are easily field-adjustable

$408.13CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$408.13CAD / Each

Buy It Together

Current Item

Ashcroft Pressure Switch, Stainless Steel, 0 to 100 PSI; 1/4" NPT(M)
Ashcroft Pressure Switch, Stainless Steel, 0 to 100 PSI; 1/4" NPT(M)
6835058

$408.13CAD / Each
+ =
Total Price 672.97 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Precision snap-acting switch element
  • Factory set to switch at rising pressures
  • 1 year warranty

More About this Item

These pressure switches are designed for tough industrial and OEM applications requiring a durable, high-quality miniature switch — especially where corrosion resistance or leakage is a concern. Ideal for pressure alarm, shutdown, or control on heavy vehicles, food and beverage processing equipment, and wherever size is a consideration or equipment is being downsized. Models 68350-52 to -60 have a stainless steel actuator seal; models 68350-62 to -71 have a Buna N actuator seal. Switches set to activate at decreasing pressures are available. Contact an application specialist for more information.

1 Year WarrantyCanadian Standards AssociationIP 67UL Listed.
Specifications
  • Min Pressure (PSI)0
  • Max Pressure (PSI)100
  • Min Temperature (° F)-40
  • Max Temperature (° F)212
  • Min Temperature (° C)-40
  • Max Temperature (DegreeC)100
  • Wetted Materials316 SS
  • Process Connection1/4" NPT(M)
  • Battery Type0 to 28 VDC
  • Electrical ConnectionsThree #18 AWG lead wires, 12" (30.5 cm) L
  • Switch output5 A at 125/250 VAC/28 VDC
  • OutputSPDT
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Height (in)3 3/4
  • Diameter (in)1
  • Height (cm)9.5
  • Diameter (cm)2.5
  • DescriptionPressure Switch, Stainless Steel, 0 to 100 PSI; 1/4" NPT(M)
  • Warranty1 year
Reviews
Q&A