Ashcroft G2 Pressure Transducer, 0 to 1000 psi, 1 to 5 VDC

Representative image only.

Ashcroft G2 Pressure Transducer, 0 to 1000 psi, 1 to 5 VDC

Ashcroft | Mfr: G2-7-M02-15-G2-1000#-G| Item: 6890072

Accurate and reliable performance in a compact, durable package

$299.10CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$299.10CAD / Each

Buy It Together

Current Item

Ashcroft G2 Pressure Transducer, 0 to 1000 psi, 1 to 5 VDC
Ashcroft G2 Pressure Transducer, 0 to 1000 psi, 1 to 5 VDC
6890072

$299.10CAD / Each
+ =
Total Price 563.94 ADD 2 ITEMS TO CART
Product Description

Key Features

  • ±1% total error band accuracy
  • High EMI/RFI rating
  • High temperature capability
  • 1 year warranty

More About this Item

High accuracy is accomplished by marrying a high performance ASIC to a very stable polysilicon thin film pressure sensor. The sensor is electron-beam welded to a pressure fitting of stainless steel, providing high overpressure capability and outstanding durability against shock and vibration. Transducer circuitry is held securely within an internal cage and housed in a reinforced nylon enclosure.

Conformite Europeenne1 Year WarrantyIP 65
Specifications
  • Accuracy±1% full-scale
  • Min Pressure (PSI)0
  • Max Pressure (PSI)1000
  • Wetted Materials17-4PH Stainless Steel
  • Process Connection1/4" NPT(M)
  • Electrical Connections3-pin Metri-Pak with 3-ft (1-m) cable, 24AWG
  • Output1 to 5 VDC
  • Enclosure RatingIP67
  • HousingNylon
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionPressure Transducer, 0 to 1000 psi, 1 to 5 VDC
  • Warranty1 year
  • Power9 to 36 VDC
Reviews
Q&A