Ashcroft CXLdp Differential Pressure Transducer with Plenum/Conduit Kit, ±0.40% of Span, 1/4" M Barb Connection, 4-20 mA, 1.00" Water Column

Representative image only.

Ashcroft CXLdp Differential Pressure Transducer with Plenum/Conduit Kit, ±0.40% of Span, 1/4" M Barb Connection, 4-20 mA, 1.00" Water Column

Ashcroft | Mfr: CX-4-MB2-42-1IW-XAH| Item: 6833324

Provides high-accuracy in energy management and comfort control

$472.22CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$472.22CAD / Each

Buy It Together

Current Item

Ashcroft CXLdp Differential Pressure Transducer with Plenum/Conduit Kit, ±0.40% of Span, 1/4" M Barb Connection, 4-20 mA, 1.00" Water Column
Ashcroft CXLdp Differential Pressure Transducer with Plenum/Conduit Kit, ±0.40% of Span, 1/4" M Barb Connection, 4-20 mA, 1.00" Water Column
6833324

$472.22CAD / Each
+ + =
Total Price 1285.16 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Very small footprint
  • ±0.8 and ±0.4% accuracy versions available
  • TruAccuracy™- Terminal Point Accuracy method includes non-linearity, hysteresis, non-repeatability, zero offset and span setting errors
  • Rugged ABS package capable of DIN rail or panel mounting
  • LED power status indicator
  • Detachable Euro style terminal block
  • Unidirectional and Bidirectional ranges
  • 3 year warranty

More About this Item

These differential pressure transducers feature a micro-machined silicon capacitive sensor with extraordinary sensitivity, repeatability and stability of output. The small physical size requires less space in a panel, and can be DIN rail mounted for faster installation and neater appearance. Detachable terminal block reduces wiring errors and field wiring time. A green LED indicates the transducer is powered and functioning and also helps locate the transducer in dark ducts, unlit ceilings, and electrical enclosures. Also, brightness varies with pressure. The conduit/plenum mounting kit comes standard.

Conformite Europeenne3 Year Warranty
Specifications
  • Accuracy±0.4% full-scale
  • Min Pressure (in WC)0
  • Max Pressure (in WC)1
  • Min Temperature (° F)0
  • Max Temperature (° F)160
  • Min Temperature (° C)-17
  • Max Temperature (DegreeC)71
  • Wetted MaterialsAluminum, Titanium, PBT, Buna, Glass, Gold, Silicone Rubber, Silicon, Silicone RTV and Brass
  • Process Connection1/4" M hose barb
  • Unit Of Measurement" WC
  • Electrical ConnectionsScrew terminal
  • Output4 to 20 mA
  • HousingABS plastic
  • Media CompatibilityClean, dry, noncorrosive gases
  • Depth (in)1 5/16
  • Height (in)4 7/8
  • Width (in)2 1/16
  • Depth (cm)3.3
  • Height (cm)12.3
  • Width (cm)5.2
  • DescriptionDifferential Pressure Transducer with Plenum/Conduit Kit, ±0.40% of Span, 1/4" M Barb Connection, 4-20 mA, 1.00" Water Column
  • Warranty3 year
Reviews
Q&A