Ashcroft 0 to 215 psi General-Purpose Pressure Switch

Representative image only.

Ashcroft 0 to 215 psi General-Purpose Pressure Switch

Ashcroft | Mfr: B421T-XFS-400PSI (SET @ 215PSI RISING)| Item: 9807702

Trigger alarms or shut down equipment when pressure rises to setpoint

$512.00CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$512.00CAD / Each

Buy It Together

Current Item

Ashcroft 0 to 215 psi General-Purpose Pressure Switch
Ashcroft 0 to 215 psi General-Purpose Pressure Switch
9807702

$512.00CAD / Each
+ =
Total Price 776.84 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

General-Purpose Watertight Dual Set Point Switches are ideal for use with pumps, paint spraying equipment, liquid level, and presses. Use these watertight switches in breweries, dairies, chemical plants, and pulp/paper mills.

Housing meets NEMA 4X standards. Epoxy-coated aluminum enclosure mounts with integral wall mounting bracket with two additional knock-out plugs for installation. SS internal parts. Remove cover to read scale while adjusting set points.

1 Year Warranty
Specifications
  • Min Pressure (PSI)0
  • Max Pressure (PSI)215
  • Description0 to 215 psi General-Purpose Pressure Switch
  • Warranty1 year
Reviews
Q&A