Analtech Uniplates, 10x20cm/UV/Scored/Hard/Silica GHL/250um Thick/15um Part 25/Pk

Representative image only.

Analtech Uniplates, 10x20cm/UV/Scored/Hard/Silica GHL/250um Thick/15um Part 25/Pk

Analtech | Mfr: P21521| Item: 3410228

Efficient separations — economically!

$272.58CAD / Pkg of 25

$272.58CAD / Pkg of 25

Buy It Together

Current Item

Analtech Uniplates, 10x20cm/UV/Scored/Hard/Silica GHL/250um Thick/15um Part 25/Pk
Analtech Uniplates, 10x20cm/UV/Scored/Hard/Silica GHL/250um Thick/15um Part 25/Pk
3410228

$272.58CAD / Pkg of 25
+ + =
Total Price 1716.51 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Constructed of glass backing

More About this Item

These TLC plates combine top-quality adsorbents, consistent manufacturing, rigid QC, and careful packaging--the results of 40 years of experience dedicated to thin layer techniques. Select the perfect analytical plates for your application. Choose plates with or without an acid stable fluorescent indicator (UV 254 nm). Scored plates snap apart evenly to facilitate single-use separations or screening.

Reversed Phase plates use a readily removed nonpolar adsorbent— hydrocarbon-impregnated silica.

Specifications
  • MediaInorganic
  • Backing MaterialGlass
  • Number of Scored Zones (° C)8
  • Fluorescent Indicator (° C)Yes
  • Particle size (micron)15
  • Plate Length (cm)10
  • Layer Thickness (micron)250
  • Plate Width (cm)20
  • DescriptionUniplates, 10x20cm/UV/Scored/Hard/Silica GHL/250um Thick/15um Part 25/Pk
Reviews
Q&A