Analtech Uniplates, 10x20cm/Soft/Silica G/250um Thick/15um Particle; 25/Pk

Representative image only.

Analtech Uniplates, 10x20cm/Soft/Silica G/250um Thick/15um Particle; 25/Pk

Analtech | Mfr: P01021| Item: 3410120

Efficient separations — economically!

$171.80CAD / Pkg of 25

$171.80CAD / Pkg of 25

Buy It Together

Current Item

Analtech Uniplates, 10x20cm/Soft/Silica G/250um Thick/15um Particle; 25/Pk
Analtech Uniplates, 10x20cm/Soft/Silica G/250um Thick/15um Particle; 25/Pk
3410120

$171.80CAD / Pkg of 25
+ + =
Total Price 1615.73 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Constructed of glass backing

More About this Item

These TLC plates combine top-quality adsorbents, consistent manufacturing, rigid QC, and careful packaging--the results of 40 years of experience dedicated to thin layer techniques. Select the perfect analytical plates for your application. Choose plates with or without an acid stable fluorescent indicator (UV 254 nm). Scored plates snap apart evenly to facilitate single-use separations or screening.

Reversed Phase plates use a readily removed nonpolar adsorbent— hydrocarbon-impregnated silica.

Specifications
  • MediaCalcium sulfate
  • Backing MaterialGlass
  • Fluorescent Indicator (° C)No
  • Particle size (micron)15
  • Plate Length (cm)10
  • Layer Thickness (micron)250
  • Plate Width (cm)20
  • DescriptionUniplates, 10x20cm/Soft/Silica G/250um Thick/15um Particle; 25/Pk
Reviews
Q&A