Analtech TLC Developing Tank with LatchLid™, Glass, Holds Six 10 x 10 cm Plates

Representative image only.

Analtech TLC Developing Tank with LatchLid™, Glass, Holds Six 10 x 10 cm Plates

Analtech | Mfr: A70-29| Item: 3410510

Designed for the development of TLC plates

$321.20CAD / Each

$321.20CAD / Each

Buy It Together

Current Item

Analtech TLC Developing Tank with LatchLid™, Glass, Holds Six 10 x 10 cm Plates
Analtech TLC Developing Tank with LatchLid™, Glass, Holds Six 10 x 10 cm Plates
3410510

$321.20CAD / Each
+ + + =
Total Price 1850.58 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Tanks are constructed of durable glass and racks are constructed of anodized aluminum

More About this Item

Tanks accommodate standard TLC plates. The top surface is ground to a precise tolerance for tight sealing to enable tank saturation and optimal plate development. Thinline™ tanks accommodate two plates and require less solvent for development. Latch-Lid™ units hold lids in place with stainless steel latches. Order rack to develop maximum number of plates in a tank.

*Requires use of rack. Order separately.

Specifications
  • Backing MaterialGlass
  • Plate Length (cm)10
  • Plate Width (cm)10
  • Plate Capacity6
  • Descriptiondeveloping latch-lid tank with lid, capacity: six 10 x 10 cm plates
Reviews
Q&A