Amprobe LM-120 Autoranging Digital Light Meter

Representative image only.

Amprobe LM-120 Autoranging Digital Light Meter

Amprobe | Mfr: LM-120| Item: 5051251

Reduce energy costs by increasing lighting system efficiencies

$459.82CAD / Each

for an additional
$440.91CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$459.82CAD / Each

Buy It Together

Current Item

Amprobe LM-120 Autoranging Digital Light Meter
Amprobe LM-120 Autoranging Digital Light Meter
5051251

$459.82CAD / Each
+ =
Total Price 900.73 ADD 2 ITEMS TO CART
Product Description

Includes

Sensor cap and one 9 V battery.

Key Features

  • Data hold function freezes displayed measurements
  • Min/max capability for high and low measurements
  • Automatic, positive implied, and negative polarity indication
  • Auto power-off saves battery life
  • Cosine angular corrected per JIS C 1609:1993 and CNS 5119 general A class
  • Auto-ranging plus manual range (model LM-120)
  • Zero function nulls display before measurement (model LM-120)
  • 1 year warranty

More About this Item

These digital light meters measure visible light from fluorescent, metal halide, high-pressure sodium, or incandescent sources. Meters include a silicon photodiode sensor and filter, and feature a wide measuring range with precision accuracy (0.01 Fc/Lux) making them ideal for measuring output levels of lighting fixtures and more. Meters are designed for simple one-hand operation and feature a large easy-to-read 3-1/2 digital LCD display.

1 Year Warranty
Specifications
  • Min Measurement (Fc)20
  • Max Measurement (Fc)20000
  • Min Measurement (Lux)20
  • Max Measurement (Lux)200000
  • Resolution0.01 Fc, 0.01 Lux
  • Accuracy±3% of reading
  • FunctionData hold, min/max, autoranging, autozero, auto power-off, positive implied and negative polarity indication
  • OutputNone
  • Sensorsilicon photodiode
  • Depth (in)1 1/2
  • Height (in)5 1/10
  • Width (in)2 1/2
  • Depth (cm)3.8
  • Height (cm)13
  • Width (cm)6.4
  • Power9 V Battery (1)
  • DescriptionAutoranging Digital Light Meter
  • Warranty1 year
Reviews
Q&A