Alicat Mass Flowmeter with Display, 0 - 5 SLPM, Battery Operated

Representative image only.

Alicat Mass Flowmeter with Display, 0 - 5 SLPM, Battery Operated

Alicat | Mfr: MB-5SLPM-D| Item: 6780281

Provides fast, stable, repeatable flow rate control in milliseconds

$2,313.22CAD / Each

for an additional
$684.39CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,313.22CAD / Each

Buy It Together

Current Item

Alicat Mass Flowmeter with Display, 0 - 5 SLPM, Battery Operated
Alicat Mass Flowmeter with Display, 0 - 5 SLPM, Battery Operated
6780281

$2,313.22CAD / Each
+
Alicat Mass Flow Controller with Display, 0 - 200 SCCM
1530902

$2,593.17CAD / Each
+
Alicat Mass Flow Controller with Display, 0 - 20 SLPM
1530908

$2,593.17CAD / Each
+ +
Alicat Power Adapter, 24 VDC, 1 Amp (Worldwide)
1530939

$56.28CAD / Each
+ + + =
Total Price 15219.38 ADD 8 ITEMS TO CART
Product Description

Includes

Built-in rechargeable battery and micro-USB to USB with wall adapter for power and communication.

Key Features

  • Built-in rechargeable battery with up to 18 hours life
  • No warm-up required
  • Ninety-eight pre-loaded gas calibrations
  • Ten millisecond measurement response time
  • NIST-traceable calibration certificate included - accuracy up to ±0.5% of reading
  • IP40 rating
  • Limited lifetime warranty

More About this Item

These portable mass flowmeters, with a fast control response time of 30 milliseconds (ms), offer quick integration into test stands for accurate verification without any warm-up time. They come with 98 pre-loaded gas calibrations, which can be switched seamlessly while maintaining accuracy. The stand-alone units measure mass flow, volumetric flow, temperature, and absolute pressure with flow rates displayed in standard liters per minute (SLPM). Key features include a rechargeable battery, backlit monochrome display, data I/O port for logging data to your computer, and flexible mounting options, including upside-down installation.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Conformite EuropeenneCanadian Standards AssociationLifetime Warranty
Specifications
  • Accuracy±0.6% of reading
  • Repeatability±0.1% of reading + 0.02% of full scale
  • Width (InchShort)2 3/8
  • Height (InchShort)5 23/32
  • Max Pressure (PSI)75
  • Min Flow Rate (LPM)0
  • Max Flow Rate (LPM)5
  • Min Operating Temperature (° F)14
  • Min Operating Temperature (° C)-10
  • Max Operating Temperature (° F)140
  • Max Operating Temperature (° C)60
  • Process Connection (NPT(F))1/8
  • Process Connection1/8" NPT female
  • Response Time (msec)10
  • Power VDC5
  • Electrical Connections6-pin locking, 8-pin mini-DIN, 8-pin M12, 9-pin DB-9, 15-pin DB-15
  • Display TypeBack-lit monochrome
  • CommunicationsRS-232
  • DescriptionMass Flowmeter, 0 - 5 SLPM, Display, Battery
  • WarrantyLifetime
Reviews
Q&A