Alicat Mass Flowmeter with Display, 0 - 5 SCCM

Representative image only.

Alicat Mass Flowmeter with Display, 0 - 5 SCCM

Alicat | Mfr: M-5SCCM-D| Item: 1530874

Provides accurate, real-time mass and volumetric flow readings

$1,966.98CAD / Each

for an additional
$684.39CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,966.98CAD / Each

Buy It Together

Current Item

Product Description

Key Features

  • No warm-up required
  • Ninety-eight pre-loaded gas calibrations
  • Ten millisecond measurement response time
  • NIST-traceable calibration certificate included - accuracy up to ±0.5% of reading
  • Lifetime warranty

More About this Item

These mass flowmeters, with a fast control response time of 30 milliseconds (ms), offer quick integration into test stands for accurate verification without any warm-up time. They come with 98 pre-loaded gas calibrations, which can be switched seamlessly while maintaining accuracy. The stand-alone units measure mass flow, volumetric flow, temperature, and absolute pressure with flow rates displayed in standard cubic centimeters per minute (SCCM). Key features include a backlit monochrome display, data I/O port for logging data to your computer, and flexible mounting options, including upside-down installation.

Custom Electrical connections include: 6-pin locking, 8-pin M12, 9-pin DB-9, 15-pin DB-15. Please contact [email protected] if you require an electrical connection other than the 8-pin mini-DIN default.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Conformite EuropeenneLifetime Warranty
Specifications
  • Repeatability±0.2% of reading + 0.02% of full scale
  • Accuracy±0.4% of reading + 0.2% of full scale
  • Width (InchShort)2 3/8
  • Height (InchShort)3 29/32
  • Max Pressure (PSI)75
  • Min Flow Rate (SCCM)0
  • Max Flow Rate (SCCM)5
  • Wetted MaterialsStainlesss steel, fluoroelastomers, alumina ceramic, glass, gold, heat-cured epoxy, heat-cured silicone rubber, polyamide, silicon
  • Min Operating Temperature (° F)14
  • Min Operating Temperature (° C)-10
  • Max Operating Temperature (° F)140
  • Max Operating Temperature (° C)60
  • Process Connection (NPT(F))1/8
  • Process ConnectionM5 female (10-32 compatible), shipped with Buna-N O-ring face seal to 1/8″ NPT female fittings
  • Response Time (msec)10
  • Power VDC5
  • Electrical Connections8-pin mini-DIN default
  • Display TypeBack-lit monochrome
  • CommunicationsRS-232
  • WarrantyLifetime
Reviews
Q&A