Alicat Mass Flow Controller with Display, Large Pneutronics Valve, 0 - 250 SLPM

Representative image only.

Alicat Mass Flow Controller with Display, Large Pneutronics Valve, 0 - 250 SLPM

Alicat | Mfr: MCP-250SLPM-D| Item: 1530911

Provides accurate, real-time mass and volumetric flow readings

$3,963.42CAD / Each

for an additional
$684.39CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$3,963.42CAD / Each

Buy It Together

Current Item

Alicat Mass Flow Controller with Display, Large Pneutronics Valve, 0 - 250 SLPM
Alicat Mass Flow Controller with Display, Large Pneutronics Valve, 0 - 250 SLPM
1530911

$3,963.42CAD / Each
+
Alicat Mass Flowmeter with Display, 0 - 1 SLPM
1530881

$1,966.98CAD / Each
+
Alicat Power Adapter, 24 VDC, 1 Amp (Worldwide)
1530939

$56.28CAD / Each
+ =
Total Price 6671.07 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • No warm-up required
  • Ninety-eight pre-loaded gas calibrations
  • Ten millisecond measurement response time
  • NIST-traceable calibration certificate included - accuracy up to ±0.5% of reading
  • Lifetime warranty

More About this Item

These large pneutronics valve mass flow controllers, featuring a fast control response time of just 30 milliseconds (ms), offer quick integration into test stands for accurate verification without any warm-up time. They are capable of measuring and controlling flow generated by both positive pressure and suction. Real-time monitoring of flow, pressure, and temperature is available directly on the display screen.

The controllers come with 98 pre-loaded gas calibrations, which can be seamlessly switched while maintaining accuracy. The stand-alone units measure mass flow, volumetric flow, temperature, and absolute pressure, with flow rates displayed in standard liters per minute (SLPM). Additional key features include an LCD display with backlight, a data I/O port for logging data to your computer, and flexible mounting options, including upside-down installation.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Conformite EuropeenneLifetime Warranty
Specifications
  • Repeatability± 0.2% of reading and ± 0.02% of full scale
  • Accuracy ± 0.4% of reading and ± 0.2% of full scale
  • Width (InchShort)7 21/32
  • Max Pressure (PSI)75
  • Height (InchShort)5 1/2
  • Min Flow Rate (LPM)0
  • Max Flow Rate (LPM)250
  • Wetted MaterialsStainlesss steel, fluoroelastomers, alumina ceramic, brass, glass, gold, heat-cured epoxy, heat-cured silicone rubber, polyamide, silicon
  • Min Operating Temperature (° F)14
  • Min Operating Temperature (° C)-10
  • Max Operating Temperature (° F)140
  • Max Operating Temperature (° C)60
  • Process Connection (NPT(F))1/2
  • Process Connection1/2″ NPT female fitting
  • Response Time (msec)10
  • Power VDC12 - 24
  • Electrical Connections6-pin locking, 8-pin mini-DIN, 8-pin M12, 9-pin DB-9, 15-pin DB-17
  • Display TypeBack-lit monochrome
  • CommunicationsRS-232
  • DescriptionMass Flow Controller with Display, Large Pneutronics Valve, 0 - 250 SLPM
  • WarrantyLifetime
Reviews
Q&A