Alicat Liquid Flow Controller with Display, 0 - 20 CCM

Representative image only.

Alicat Liquid Flow Controller with Display, 0 - 20 CCM

Alicat | Mfr: LC-20CCM-D| Item: 1530933

Offers fast, precise measurement of liquid flow rate, pressure, and temperature in real-time

$3,005.72CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$3,005.72CAD / Each

Buy It Together

Current Item

Alicat Liquid Flow Controller with Display, 0 - 20 CCM
Alicat Liquid Flow Controller with Display, 0 - 20 CCM
1530933

$3,005.72CAD / Each
+ + +
Alicat Mass Flow Controller with Display, 0 - 200 SCCM
1530902

$2,593.17CAD / Each
+
Alicat Mass Flow Controller with Display, 0 - 20 SLPM
1530908

$2,593.17CAD / Each
+ +
Alicat Liquid Flowmeter with Display, 0 - 0.5 CCM
1530917

$2,902.58CAD / Each
+
Alicat Mass Flowmeter with Display, 0 - 500 SCCM
1530880

$1,966.98CAD / Each
+
Alicat Power Adapter, 24 VDC, 1 Amp (Worldwide)
1530939

$56.28CAD / Each
=
Total Price 13923.55 ADD 9 ITEMS TO CART
Product Description

Key Features

  • No warm-up required
  • Thirty millisecond measurement response time
  • Steady state control 2-100% of full scale
  • NIST-traceable accuracy up to ±2% of full scale
  • IP40 rating
  • Lifetime warranty

More About this Item

These liquid flow controllers are designed for high-performance applications where precise monitoring of fluid parameters is crucial. With a rapid control response time of just 30 milliseconds (ms), the controllers provide real-time measurements of several key fluid properties, including flow rate, pressure, and temperature. This makes it ideal for handling a wide range of liquids, including water, methanol, ethanol, ammonia, dimethyl ether, iso-pentane, thiophene, iso-octane, and heptane.

The controllers feature a user-friendly monochrome display that allows for simultaneous viewing of all measurement data, including flow rate (in cubic centimeters per minute, CCM), pressure, and temperature. A proportional control valve is incorporated into the system, enabling precise control of the liquid flow. The flow only activates once the controller sends a voltage signal to the valve, ensuring that no flow occurs without explicit command.

The units come with convenient bleed screws, enabling you to remove air pockets from the system quickly, ensuring optimal performance. Additionally, the data I/O port allows seamless integration with computer systems, enabling convenient data logging and analysis. This feature ensures flow performance can be continuously monitored and analyzed, making the controller a reliable and versatile tool for various industrial applications requiring highly accurate and stable fluid measurements.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Conformite EuropeenneLifetime Warranty
Specifications
  • Accuracy±2.0% of full scale
  • Repeatability±0.2% of full scale
  • Width (InchShort)3 19/32
  • Height (InchShort)4 21/32
  • Min Flow Rate (SCCM)0
  • Max Flow Rate (SCCM)20
  • Wetted MaterialsStainlesss steel, fluoroelastomers,
  • Min Operating Temperature (° F)14
  • Min Operating Temperature (° C)-10
  • Max Operating Temperature (° F)140
  • Max Operating Temperature (° C)60
  • Process Connection (NPT(F))1/8
  • Process Connection1/8″ NPT female fitting
  • Response Time (msec)10
  • Power VDC12-30
  • Electrical Connections6-pin locking, 8-pin mini-DIN, 8 pin M12, DB-9, DB-17
  • Display TypeBack-lit monochrome
  • CommunicationsRS-232
  • DescriptionLiquid Flow Controller with Display, 0 - 20 CCM
  • WarrantyLifetime
Reviews
Q&A