AIE-2052 (220V) Heat Sealer, 8", 230 V

Representative image only.

AIE-2052 (220V) Heat Sealer, 8", 230 V

| Mfr: AIE-2052 (220V)| Item: 0301805

Quickly seals poly bags and most plastics

$365.03CAD / Each

$365.03CAD / Each

Buy It Together

Current Item

AIE-2052 (220V) Heat Sealer, 8", 230 V
AIE-2052 (220V) Heat Sealer, 8", 230 V
0301805

$365.03CAD / Each
+ =
Total Price 401.72 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Safe and easy to use
  • No warmup time needed
  • Light turns on when sealer is activated
  • 6 month warranty

More About this Item

The tabletop heat sealer, quickly seals different types of plastic packaging. Melts one layer of plastic to another, creating a strong permanent seal that can only be broken by cutting or ripping it open. Offers different temperature settings, suitable for certain materials of a higher or lower melting point or thickness.
Compatible with: Low Density Polyethylene (LDPE), Plastic Optical Fiber (POF), and Polyvinyl Chloride (PVC) films and bags.

6 Month Warranty
Specifications
  • Max Temperature (° F)750
  • Max Temperature (° C)399
  • Power (VAC)230
  • Seal Length (in)8
  • Seal Width (in)0.2
  • Height (in)7
  • Width (in)3 1/4
  • Length (in)14 1/2
  • DescriptionHeat Sealer, 8" , 230 V 14.5 " L x 3.25 In W x 7 In H
  • Warranty6 month
Reviews
Q&A