A.I.E K200H Replacement Heating Elements for Heat Sealer, 8", 115 V

Representative image only.

A.I.E K200H Replacement Heating Elements for Heat Sealer, 8", 115 V

A.I.E | Mfr: K200H| Item: 0301870

Quickly and easily replace the heating element of your heat sealer

$36.69CAD / Each

$36.69CAD / Each
Product Description

More About this Item

Keep your sealer working at its best with these replacement elements. Choose the voltage that matches your heat sealer.

Specifications
  • Max Temperature (° F)750
  • Max Temperature (° C)399
  • Power (VAC)115
  • Seal Length (in)8
  • Seal Width (in)0.08
  • DescriptionReplacement Heating Elements for Heat Sealer, 8", 115 V
Reviews
Q&A