Advantec TBS221SB Bath for Bath/Magnetic Stirrer Systems, 8 L, 120 VAC/60 Hz

Representative image only.

Advantec TBS221SB Bath for Bath/Magnetic Stirrer Systems, 8 L, 120 VAC/60 Hz

Advantec | Mfr: TBS221SB| Item: 0291805

Simple setup, easy-to-grip handles, and efficient design

$1,448.34CAD / Each

for an additional
$461.17CAD / Each
for an additional
$572.41CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,448.34CAD / Each

Buy It Together

Current Item

Advantec TBS221SB Bath for Bath/Magnetic Stirrer Systems, 8 L, 120 VAC/60 Hz
Advantec TBS221SB Bath for Bath/Magnetic Stirrer Systems, 8 L, 120 VAC/60 Hz
0291805

$1,448.34CAD / Each
+ =
Total Price 2020.75 ADD 2 ITEMS TO CART
Product Description

Includes

6-ft (1.8-m) power cord with plug, thermometer holder, fuse, scale remover

Key Features

  • Precise temperature and stirring control
  • Use as water bath, stirrer bath, or heat evaporator for various applications
  • 1 year warranty

More About this Item

Use baths and stirrers separately or together. Bath components incorporate durable 304 SS inner construction with 316L SS heating element. Baked-on melamine finish on galvanized steel bath exterior. Over-current protection fuse and empty-boiling preventative safety devices. Stirrers feature a powerful rare-earth magnet with smooth speed control to a maximum speed of 1500 rpm. Easy-to-clean design, the main body is made of durable glass fiber-reinforced polybutylene terephthalate, which is heat- and chemical-resistant. Combine baths and magnetic stirrers (sold separately) for excellent temperature uniformity and stirring action. Typical applications include protein digestion and polymer research.

1 Year Warranty
Specifications
  • Bath TypeWater Bath
  • Reservoir Capacity (L)8
  • Max Temperature (° C)95
  • Min Temperature (° C)Ambient +5
  • Heater Wattage (watts)1200
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionBath for Bath/Magnetic Stirrer Systems, 8 L, 120 VAC/60 Hz
  • Warranty1 year
Reviews
Q&A