Advantec T100A293D Unsupported Hydrophobic PTFE Membranes, 1.0 um, 293 mm; 25/Pk

Representative image only.

Advantec T100A293D Unsupported Hydrophobic PTFE Membranes, 1.0 um, 293 mm; 25/Pk

Advantec | Mfr: T100A293D| Item: 3632937

$833.94CAD / Pkg of 25

$833.94CAD / Pkg of 25

Buy It Together

Current Item

Advantec T100A293D Unsupported Hydrophobic PTFE Membranes, 1.0 um, 293 mm; 25/Pk
Advantec T100A293D Unsupported Hydrophobic PTFE Membranes, 1.0 um, 293 mm; 25/Pk
3632937

$833.94CAD / Pkg of 25
+ + =
Total Price 1487.39 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

This thin, highly porous PTFE membrane is inert to most chemically aggressive solvents, strong acids, and bases that may be incompatible with supported PTFE filters. Ideal for sterilizing gases because it will trap aqueous aerosols on the surface. Operating temperature range: –120 to 260°C (–184 to 500°F).

1 Year Warranty
Specifications
  • MaterialHydrophobic PTFE
  • Pore Size (µm)1
  • Diameter (mm)293
  • Bubble Point (PSI)4.5
  • Bubble Point0.31
  • Max Acetone Flow Rate (L/min/cm²)0.3
  • DescriptionUnsupported Hydrophobic PTFE Membranes, 1.0 um, 293 mm; 25/Pk
  • Warranty1 year
Reviews
Q&A