Advantec T050A090C PTFE Hydrophobic Membranes (unsupported); 90 mm dia; 0.50 µm; 25/PK

Representative image only.

Advantec T050A090C PTFE Hydrophobic Membranes (unsupported); 90 mm dia; 0.50 µm; 25/PK

Advantec | Mfr: T050A090C| Item: 3632920

$549.57CAD / Pkg of 25

$549.57CAD / Pkg of 25

Buy It Together

Current Item

Advantec T050A090C PTFE Hydrophobic Membranes (unsupported); 90 mm dia; 0.50 µm; 25/PK
Advantec T050A090C PTFE Hydrophobic Membranes (unsupported); 90 mm dia; 0.50 µm; 25/PK
3632920

$549.57CAD / Pkg of 25
+ + =
Total Price 1203.02 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

This thin, highly porous PTFE membrane is inert to most chemically aggressive solvents, strong acids, and bases that may be incompatible with supported PTFE filters. Ideal for sterilizing gases because it will trap aqueous aerosols on the surface. Operating temperature range: –120 to 260°C (–184 to 500°F).

1 Year Warranty
Specifications
  • MaterialHydrophobic PTFE
  • Pore Size (µm)0.5
  • Diameter (mm)90
  • Bubble Point (PSI)9.1
  • Bubble Point0.63
  • Max Acetone Flow Rate (L/min/cm²)0.1
  • DescriptionPTFE Hydrophobic Membranes (unsupported); 90 mm dia; 0.50 µm; 25/PK
  • Warranty1 year
Reviews
Q&A