Advantec Nylon Membrane Filters, 5.0 µm, 25 mm; 100/Pk

Representative image only.

Advantec Nylon Membrane Filters, 5.0 µm, 25 mm; 100/Pk

Advantec | Mfr: N500A025A| Item: 3623060

Suitable for HPLC sample preparation

$235.01CAD / Pkg of 100

$235.01CAD / Pkg of 100

Buy It Together

Current Item

Advantec Nylon Membrane Filters, 5.0 µm, 25 mm; 100/Pk
Advantec Nylon Membrane Filters, 5.0 µm, 25 mm; 100/Pk
3623060

$235.01CAD / Pkg of 100
+ =
Total Price 314.72 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Inherently hydrophilc
  • Binds proteins, DNA, and RNA
  • 1 year warranty

More About this Item

Designed by impregnating a polyester web with nylon polymer, the membrane filters are very stong and heat resistant. Compatible with aqueous and alcoholic solutions and solvents.

1 Year Warranty
Specifications
  • MaterialNylon
  • Pore Size (µm)5
  • Diameter (mm)25
  • Bubble Point (PSI)6
  • Max Water Flow Rate (mLPerminPercm2)331
  • Max Air Flow Rate (L/min/cm²)34
  • DescriptionNylon Membrane Filters, 5.0 µm, 25 mm
  • Warranty1 year
Reviews
Q&A